Learn More
Cytiva Whatman™ SV 003 c Pressure Hose, 10 bar Load
The Whatman™ SV 003 c Pressure Hose has an internal diameter of 6 mm and is fitted with rapid seal coupling (R 0.38 in.) connectors. Supplied at a length of 1.5 m (4.9 ft.). It can support a load of 10 bar.
Brand: Cytiva 10471101
Code : A0
Additional Details : Weight : 0.41000kg
Description
- Product Type: Pressure Hose
- Model: SV 003 c
- Connectors: Rapid Seal Coupling (R 0.38 in.)
- Load: 10 bar
- Diameter (Metric) Inside: 6 mm
- Length (Metric): 1.5 m
- Length (English): 4.9 ft.
Specifications
Rapid seal coupling/R 0.38 in. | |
10 bar | |
4.9 ft. | |
0.24 in. |
SV 003 c | |
Pressure Hose | |
1.5 m | |
6 mm |