missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Anodisc™ Filter Membranes

Constructed with precision pore structure and narrow pore size distribution. Whatman™ Anodisc™ Filter Membranes ensure a high level of particle removal efficiency. Captures microorganisms and particulates on the surface of the membrane for subsequent analysis.

Brand:  Cytiva 6809-7013

560.90 GBP valid until 2024-12-31
Use promo code "21931" to get your promotional price.



Code : 75

Additional Details : Weight : 0.06000kg

 View more versions of this product

Product Code. 11324734

  • £600.00 / Pack of 100
Estimated Shipment: 19-07-2024
to see stock.
Add to basket

Description

Description

Constructed with precision pore structure and narrow pore size distribution. Whatman™ Anodisc™ Filter Membranes ensure a high level of particle removal efficiency. Captures microorganisms and particulates on the surface of the membrane for subsequent analysis.

Anopore inorganic membrane circles available with or without support ring contain no lateral crossovers between individual pores.
  • Wide solvent compatibility reduces the need to stock a variety of membranes in the laboratory.
  • No additives used in the manufacturing process ensures minimal extractables and no sample contamination.
  • Extremely low protein binding minimizes sample loss.
  • Virtually transparent when wet making it highly suitable for microscopy studies.
Specifications

Specifications

Autoclavable
0.1 μm
Without support ring
100 Pack
Aluminum Oxide
Hydrophilic
Anodisc 13
13 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers