missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Benchkote Surface Protector Pads
Minimize mess and contamination during spills. Whatman™ Benchkote material has a high-quality, smooth, absorbent lab paper layer that soaks up liquid spills. A second laminated polyethylene layer prevents flow-through to the working surface.
Brand: Cytiva 2300-594
187.72 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- Strong: Benchkote surface protector is strong and tear resistant when wet or dry
- Ease-of-use: Smooth white surface can be written on with ink or pencil and lies flat
- Clean: Suitable for saturation with disinfectant to protect benches where pathogens and other bacteria are present
- Disposable: Benchkote paper can be incinerated after use
- Safe combustion: Polyethylene layer is rapidly consumed when incinerated and does not melt or drip
Specifications
Surface Protector | |
22.5 in. | |
18 in. | |
460 x 570mm | |
0.22mm |
Polyethylene | |
460 mm | |
570 mm | |
Polyethylene | |
50 Pads |