Learn More
Cytiva Whatman™ Cellulose Extraction Thimbles
Ensures optimal fit with its wide range of sizes suitable for use in thimble holders and automated extraction apparatus. Whatman™ Cellulose Extraction Thimbles are constructed of high-quality cellulose for excellent mechanical strength and retention.
Brand: Cytiva 10350243
102.43 GBP valid until 2024-12-31
Use promo code "21631" to get your promotional price.
Description
Ensures optimal fit with its wide range of sizes suitable for use in thimble holders and automated extraction apparatus. Whatman™ Cellulose Extraction Thimbles are constructed of high-quality cellulose for excellent mechanical strength and retention.
- For all automated extraction apparatus
- High-quality cellulose material
- Dimensions matched exactly to thimble holders
Order Info
Extra allowance for wall thickness should be made when calculating external diameters
Specifications
603 Standard Cellulose Extraction Thimbles made from high-quality cellulose available in a range of sizes. | |
33 mm | |
1.5 mm | |
603 | |
3.9 in. | |
248°F | |
Extraction Thimble |
1.29 in. | |
Cellulose | |
For the analysis of fats or pesticides in foods and soil materials as well as in many other procedures that involve a solid-liquid extraction | |
For automated extraction apparatuses | |
100 mm | |
130°C |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.