Learn More
Cytiva Whatman™ Cellulose Nitrate Membrane Filters
Manufactured under strictly controlled conditions. Whatman™ Cellulose Nitrate Membrane Filters have a noticeably improved flexibility and are made to tolerate abuse during handling, loading, and autoclaving without sacrificing integrity.
Brand: Cytiva 10401312
208.72 GBP valid until 2024-12-31
Use promo code "23266" to get your promotional price.
Code : A0
Additional Details : Weight : 0.03780kg
Descripción
- Narrow pore size distribution for improved surface capture and analysis.
- Low levels of extractables to ensure sample integrity.
- High strength and flexibility
- Increased temperature stability
- Reduced shrinkage
Especificaciones
Disc | |
0.2 μm | |
105 to 140 μm | |
47 mm |
Cellulose Nitrate | |
100 Pack | |
1.85 in. |
Seguridad y manipulación
- NC20 Membrane, Cellulose nitrate, 0.2 µm, 47 mm, 100 pack
Palabra de advertencia
- Warning
Clasificación
- Flammable solid Category 2
Indicaciones de peligro
- H228-Flammable solid.
Consejos de prudencia
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.