missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Cellulose Nitrate Membrane - Grade NC45
Featutring very narrow pore size distribution and low levels of extractable
£118.00 - £488.14
Specifications
Autoclavable | Autoclavable |
---|---|
Color | White |
Material | Cellulose Nitrate |
Pore Size | 0.45 μm |
For Use With (Application) | Bulk bacterial removal (general), sediment analysis (water microbiology and analysis) |
Product Code | Brand | Diameter (Metric) | Sterility | Quantity | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Sterility | Quantity | Price | Quantity & Availability | |||
11385284
|
Cytiva
10401106 |
2.5 cm | Non-sterile | 100 Pack |
£118.00
Pack of 100 |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||
11375164
|
Cytiva
10401112 |
4.7 cm | Non-sterile | 100 Pack |
£228.00
Pack of 100 |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||
11395284
|
Cytiva
10401114 |
5 cm | Non-sterile | 100 Pack |
£214.00
Pack of 100 |
Estimated Shipment: 06-09-2024
Log in to see stock. |
|||
11385164
|
Cytiva
10401118 |
9 cm | Non-sterile | 50 Pack |
£488.14
Pack of 50 |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||
11365164
|
Cytiva
10401121 |
10 cm | Non-sterile | 50 Pack |
£388.00
Pack of 50 |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||
11335164
|
Cytiva
10401126 |
11 cm | Non-sterile | 50 Pack |
£400.00
Pack of 50 |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||
11355164
|
Cytiva
10401131 |
5 cm | Non-sterile | 25 pk. |
£249.00
Pack of 25 |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||
11989197
|
Cytiva
10401170 |
4.7 cm | Sterile | 100 Pack |
£208.00
Pack of 100 |
Estimated Shipment: 07-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Description
- Increased temperature stability
- Higher strength and flexibility
- Reduced shrinkage
- White plain filters
- Pore size: 0.45μm
Specifications
Autoclavable | |
Cellulose Nitrate | |
Bulk bacterial removal (general), sediment analysis (water microbiology and analysis) | |
Hydrophilic | |
176°F | |
Membrane Filter |
White | |
0.45 μm | |
NC45 | |
Plain | |
80°C |