Learn More
Cytiva Whatman™ Cellulose Soxhlet Extraction Thimbles, double 2mm wall
Manufactured from high-quality alpha cellulose cotton linter for high-performance use in automated Soxhlet extractor systems. Whatman™ Cellulose Soxhlet Extraction Thimbles are intended for applications including use in air and waste gas analysis.
Brand: Cytiva 2810-266
102.45 GBP valid until 2024-12-31
Use promo code "21631" to get your promotional price.
Description
Manufactured from high-quality alpha cellulose cotton linter for high-performance use in automated Soxhlet extractor systems. Whatman™ Cellulose Soxhlet Extraction Thimbles are intended for applications including use in air and waste gas analysis.
- Used in a wide variety of solid-liquid extraction studies, including lipid and pesticide analyses in food and soil samples
- Suitable for temperatures up to 120°C (248°F)
- Excellent mechanical strength and retention
- Wall thickness of 2mm to support application need
- Double thickness for added rigidity
Specifications
25 Pk. | |
26 mm | |
2 mm | |
Soxhlet extractor | |
120°C | |
Extraction Thimble |
GE’s Whatman cellulose thimbles are manufactured from high-quality alpha cellulose cotton linter for high-performance use in automated Soxhlet extractor systems. Used in air and waste gas analysis. | |
Cellulose | |
Air and waste gas analysis | |
60 mm | |
6μm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.