Learn More
Cytiva Whatman™ Cellulose Soxhlet Extraction Thimbles, Single 1mm Wall
Manufactured from high-quality alpha cellulose cotton linter for high-performance use in automated Soxhlet extractor systems. Whatman™ Cellulose Soxhlet Extraction Thimbles are intended for applications including use in air and waste gas analysis.
Brand: Cytiva 2800-412
151.55 GBP valid until 2025-03-30
Use promo code "24134" to get your promotional price.
Description
Manufactured from high-quality alpha cellulose cotton linter for high-performance use in automated Soxhlet extractor systems. Whatman™ Cellulose Soxhlet Extraction Thimbles are intended for applications including use in air and waste gas analysis.
- Used in a wide variety of solid-liquid extraction studies, including lipid and pesticide analyses in food and soil samples
- Suitable for temperatures up to 120°C (248°F)
- Excellent mechanical strength and retention
- Wall thickness of standard thimbles is 1mm to support application need
Specifications
25 Pk. | |
41 mm | |
1 mm | |
Soxhlet extractor | |
248°F | |
10μm |
GE’s Whatman cellulose thimbles are manufactured from high-quality alpha cellulose cotton linter for high-performance use in automated Soxhlet extractor systems. Used in air and waste gas analysis. | |
Cellulose | |
Air and waste gas analysis | |
123 mm | |
120°C | |
Extraction Thimble |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.