missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Chromatography Papers - Grade 2727: Sheet
For separation of very large amounts of substance
£560.00 - £595.00
Specifications
Flow Rate | 180 mm/30 min. |
---|---|
Film Thickness | 1.4 mm |
Format | Sheet |
Material | Cellulose |
Product Code | Brand | Flow Rate | Length (Metric) | For Use With (Application) | Width (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Flow Rate | Length (Metric) | For Use With (Application) | Width (Metric) | Price | Quantity & Availability | ||
11398884
|
Cytiva
10382581 |
180 mm/30 min. | 19.05 cm | For Separation of Very Large Amounts of Substance | 19.05 cm |
£560.00
Pack of 100 |
Estimated Shipment: 15-10-2024
Log in to see stock. |
||
11308894
|
Cytiva
10382562 |
180 mm/30 min. | 60 cm | Protein and Nucleic Acid Blotting, Separation of Very Large Amounts of Substance | 58 cm |
£595.00
Pack of 50 |
Estimated Shipment: 15-10-2024
Log in to see stock. |
||
Description
Thickness: 1.40mm
Flow rate: 180mm/30 min
Specifications
180 mm/30 min. | |
1.4 mm | |
Sheet | |
Cellulose |