missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Filtration Accessories
For use with membrane hardware where extra support is needed for improved flow rate and throughput.
Brand: Cytiva 230600
Code : 75
Additional Details : Weight : 0.01100kg
Description
The polyester drain disc is binder free and has a thickness of 100 µm. It provides a flat surface to eliminate filter tearing or rupturing. It is also used as a separator between membrane layers in serial stack filtration applications. This chemically inert support disc is available in a variety of diameters for use in a range of devices.Specifications
Drain Discs | |
Membrane hardware which needs extra support for improved flow rate and throughput | |
Polyester | |
25 mm |