missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ GD/X Nylon Syringe Filters
Processes three to seven times more sample volume than filters without prefilter. Whatman™ GD/X Nylon Syringe Filters are specifically designed for filtration of viscous or otherwise hard-to-filter samples with high solids content.
£420.00 - £4575.00
Specifications
Disposable | Single-use |
---|---|
Material | Nylon |
Housing Material | Pigment free polypropylene (PP) |
Inlet Style | Female luer lock |
Outlet Style | Male luer |
Product Code | Brand | Diameter (Metric) | Pore Size | No. per Pack | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Pore Size | No. per Pack | Price | Quantity & Availability | |||
10432151
|
Cytiva
6870-1302 |
13 mm | 0.2 μm | 150/pk. |
£459.00
Pack of 150 |
Estimated Shipment: 19-07-2024
Log in to see stock. |
|||
10686201
|
Cytiva
6870-1304 |
13 mm | 0.45 μm | 150/pk. |
£420.00
Pack of 150 |
Estimated Shipment: 17-07-2024
Log in to see stock. |
|||
11370314
|
Cytiva
6871-1304 |
13 mm | 0.45 μm | 1500/pk. |
£2545.00
Pack of 1500 |
Estimated Shipment: 19-07-2024
Log in to see stock. |
|||
11340314
|
Cytiva
6871-1302 |
13 mm | 0.2 μm | 1500/pk. |
£2560.00
Pack of 1500 |
Estimated Shipment: 19-09-2024
Log in to see stock. |
|||
11354764
|
Cytiva
6871-2502 |
25 mm | 0.2 μm | 1500/pk. |
£2625.00
Pack of 1500 |
Estimated Shipment: 19-09-2024
Log in to see stock. |
|||
11334764
|
Cytiva
6870-2502 |
25 mm | 0.2 μm | 150/pk. |
£580.00
Pack of 150 |
Estimated Shipment: 02-09-2024
Log in to see stock. |
|||
10279090
|
Cytiva
6870-2504 |
25 mm | 0.45 μm | 150/pk. |
£800.00
Pack of 150 |
In Stock
Log in to see stock. |
|||
11364764
|
Cytiva
6871-2504 |
25 mm | 0.45 μm | 1500/pk. |
£4575.00
Pack of 1500 |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||
11370334
|
Cytiva
6870-2550 |
25 mm | 5.0 μm | 150/pk. |
£443.00
Pack of 150 |
Estimated Shipment: 19-07-2024
Log in to see stock. |
|||
Description
Processes three to seven times more sample volume than filters without prefilter. Whatman™ GD/X Nylon Syringe Filters are specifically designed for filtration of viscous or otherwise hard-to-filter samples with high solids content.
Constructed of a polypropylene housing with a prefiltration stack of Whatman GMF 150 (graded density) and GF/F glass microfiber prefilters. This design prevents the buildup of back pressure typically caused by the blocking of an unprotected membrane.- Syringe filter with integrated prefiltration
- Female Luer-Lok™ inlet; male slip Luer outlet
- Flow should enter from the inlet
- Autoclavable at 121°C (250°F) at 15psi for 20 min.
- Maximum temperature, 131°C (267°F) Filtration area: 13mm - 1.3cm2; 25mm - 4.6cm2 Pressure limit: 13mm - 100psi; 25mm - 75psi
- All materials biosafe—pass USP Class VI requirements
- Prefiltration media: 100% Borosilicate glass fiber GMF 150 10μm: 1μm GF/F 0.7μm
- Disposable filtration devices provide labor saving efficiency while ensuring consistent filter performance
- High loading capacity for samples with high solids content
- Suitable for capillary electrophoresis, HPLC, and UV/VIS sample preparation
Nonsterile GD/X filters are available in two diameters: 13 mm and 25 mm, and three pore sizes: 0.2 μm, 0.45 μm, and 5 μm
Order Info
Each unit includes a stack of Whatman Multigrade GMF 150 (10:1μm) and Grade GF/F 0.7μm prefilters
Specifications
Single-use | |
Pigment free polypropylene (PP) | |
Male luer | |
≤10 mL |
Nylon | |
Female luer lock | |
100% Borosilicate Glass FiberGMF 150 10 μm: 1 μmGF/F 0.7 μm | |
21.6 x 29.8 mm |