Learn More
Cytiva Whatman™ GD/X Sterile Glass Micro Fiber (GMF) Syringe Filters
Processes three to seven times more sample volume than filters without prefilter. Whatman™ GD/X Sterile Glass Micro Fiber (GMF) Syringe Filters are specifically designed for filtration of viscous or otherwise hard-to-filter samples with high solids content.
Brand: Cytiva 6902-2504
202.07 GBP valid until 2024-12-31
Use promo code "23266" to get your promotional price.
Code : 75
Additional Details : Weight : 0.28000kg
Description
Constructed of a polypropylene housing with a prefiltration stack of Whatman GMF 150 (graded density) and GF/F glass microfiber prefilters. This design prevents the buildup of back pressure typically caused by the blocking of an unprotected membrane.- Syringe filter with integrated prefiltration
- Female Luer-Lok™ inlet; male slip Luer outlet
- Flow should enter from the inlet
- Autoclavable at 121°C (250°F) at 15psi for 20 min.
- Maximum temperature, 131°C (267°F) Filtration area: 25mm - 4.6cm2
- Pressure limit: 25mm - 75psi
- All materials biosafe—pass USP Class VI requirements
- Disposable filtration devices provide labor saving efficiency while ensuring consistent filter performance
- High loading capacity for samples with high solids content
- Suitable for capillary electrophoresis, HPLC, and UV/VIS sample preparation
Nonsterile GD/X filters are available in 25mm diameter and 0.45μm pore size.
Specifications
Autoclavable | |
Single-use | |
Sterile | |
Pigment free polypropylene (PP) | |
Male luer | |
50/Pk. | |
131°C | |
>10 mL |
GD/X 25mm Sterile Syringe Filter, glass microfiber filtration medium, 0.45μm (50 pcs) | |
0.45 μm | |
4.6 cm2 | |
Female luer lock | |
5.2 bar (75 psi) | |
267°F | |
Syringe Filter | |
25 mm |