missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ GD/X Sterile PES Syringe Filters
Processes three to seven times more sample volume than filters without prefilter. Whatman™ GD/X Sterile PES Syringe Filters are specifically designed for filtration of viscous or otherwise hard-to-filter samples with high solids content.
£219.00 - £2085.00
Spécification
Autoclavable | Autoclavable |
---|---|
Disposable | Single-use |
Material | PES |
Filtration Area | 4.6 cm2 |
Housing Material | Pigment free polypropylene (PP) |
Code produit | Marque | Diameter (Metric) | Pore Size | Quantity | Prix | Quantité et disponibilité | |||
---|---|---|---|---|---|---|---|---|---|
Code produit | Marque | Diameter (Metric) | Pore Size | Quantity | Prix | Quantité et disponibilité | |||
10798191
|
Cytiva
6896-2502 |
25 mm | 0.2 μm | 50/Pk. |
£229.00
Pack of 50 |
Estimated Shipment: 05-08-2024
Log in to see stock. |
|||
11394794
|
Cytiva
6896-2504 |
25 mm | 0.45 μm | 50/Pk. |
£219.00
Pack of 50 |
Estimated Shipment: 07-10-2024
Log in to see stock. |
|||
11959237
|
Cytiva
6897-2504 |
25 mm | 0.45 μm | 500/Pk. |
£2085.00
Pack of 500 |
Estimated Shipment: 24-09-2024
Log in to see stock. |
|||
11949237
|
Cytiva
6897-2502 |
25 mm | 0.2 μm | 500/Pk. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
Constructed of a polypropylene housing with a prefiltration stack of Whatman GMF 150 (graded density) and GF/F glass microfiber prefilters. This design prevents the buildup of back pressure typically caused by the blocking of an unprotected membrane.- Syringe filter with integrated prefiltration
- Female Luer-Lok™ inlet; male slip Luer outlet
- Flow should enter from the inlet
- Autoclavable at 121°C (250°F) at 15psi for 20 min.
- Maximum temperature, 131°C (267°F) Filtration area: 13mm - 1.3cm2; 25mm - 4.6cm2 Pressure limit: 13mm - 100psi; 25mm - 75psi
- All materials biosafe—pass USP Class VI requirements
- Prefiltration media: 100% Borosilicate glass fiber GMF 150 10μm: 1μm GF/F 0.7μm
- Disposable filtration devices provide labor saving efficiency while ensuring consistent filter performance
- High loading capacity for samples with high solids content
- Suitable for capillary electrophoresis, HPLC, and UV/VIS sample preparation
Nonsterile GD/X filters are available in two diameters: 13 mm and 25 mm, and three pore sizes: 0.2 μm, 0.45 μm, and 5 μm
Spécification
Autoclavable | |
PES | |
Pigment free polypropylene (PP) | |
Male luer | |
>10 mL |
Single-use | |
4.6 cm2 | |
Female luer lock | |
5.2 bar (75 psi) | |
25 mm |