missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ GD/X Sterile PVDF Syringe Filters
Processes three to seven times more sample volume than filters without prefilter. Whatman™ GD/X Sterile PVDF Syringe Filters are specifically designed for filtration of viscous or otherwise hard-to-filter samples with high solids content.
£222.00 - £336.00
Specifications
Autoclavable | Autoclavable |
---|---|
Disposable | Single-use |
Material | PVDF |
Sterility | Sterile |
Filtration Area | 4.6 cm2 |
Product Code | Brand | Diameter (Metric) | Pore Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Pore Size | Price | Quantity & Availability | ||||
11304804
|
Cytiva
6900-2502 |
25 mm | 0.2 μm |
£336.00
Pack of 50 |
Estimated Shipment: 07-08-2024
Log in to see stock. |
||||
11314804
|
Cytiva
6900-2504 |
25 mm | 0.45 μm |
£222.00
Pack of 50 |
Estimated Shipment: 07-08-2024
Log in to see stock. |
||||
Description
Constructed of a polypropylene housing with a prefiltration stack of Whatman GMF 150 (graded density) and GF/F glass microfiber prefilters. This design prevents the buildup of back pressure typically caused by the blocking of an unprotected membrane.- Syringe filter with integrated prefiltration
- Female Luer-Lok™ inlet; male slip Luer outlet
- Flow should enter from the inlet
- Autoclavable at 121°C (250°F) at 15psi for 20 min.
- Maximum temperature, 131°C (267°F) Filtration area: 13mm - 1.3cm2; 25mm - 4.6cm2 Pressure limit: 13mm - 100psi; 25mm - 75psi
- All materials biosafe—pass USP Class VI requirements
- Prefiltration media: 100% Borosilicate glass fiber GMF 150 10μm: 1μm GF/F 0.7μm
- Disposable filtration devices provide labor saving efficiency while ensuring consistent filter performance
- High loading capacity for samples with high solids content
- Suitable for capillary electrophoresis, HPLC, and UV/VIS sample preparation
Nonsterile GD/X filters are available in two diameters: 13 mm and 25 mm, and three pore sizes: 0.2 μm, 0.45 μm, and 5 μm
Order Info
Each unit includes a stack of Whatman Multigrade GMF 150 (10:1μm) and Grade GF/F 0.7μm prefilters
Specifications
Autoclavable | |
PVDF | |
4.6 cm2 | |
Female luer lock | |
5.2 bar (75 psi) | |
267°F | |
Polypropylene | |
25 mm |
Single-use | |
Sterile | |
Pigment free polypropylene (PP) | |
Male luer | |
50 Pack | |
131°C | |
≤10 mL |