missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ GD/XP Syringe Filters
Incorporates a two-layer polypropylene prefilter to minimize levels of ion extractables. Whatman™ GD/XP Syringe Filters are suitable for samples that require inorganic ion analysis.
£443.00 - £2655.00
Specifications
Autoclavable | Autoclavable |
---|---|
Pore Size | 0.45 μm |
Filtration Area | 4.6 cm2 |
For Use With (Application) | Trace metal analysis |
Hold up Volume (After Air Purge) | 250 μL (1.4 mL) |
Code produit | Marque | Material | Quantity | Prix | Quantité et disponibilité | ||||
---|---|---|---|---|---|---|---|---|---|
Code produit | Marque | Material | Quantity | Prix | Quantité et disponibilité | ||||
11344804
|
Cytiva
6970-2504 |
Nylon | 150/Pk. |
£735.00
Pack of 150 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||||
11330344
|
Cytiva
6971-2504 |
Nylon | 1500/Pk. |
£2655.00
Pack of 1500 |
Estimated Shipment: 08-10-2024
Log in to see stock. |
||||
11354804
|
Cytiva
6972-2504 |
PVDF | 150/Pk. |
£443.00
Pack of 150 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||||
11370344
|
Cytiva
6973-2504 |
PVDF | 1500/Pk. |
£2605.00
Pack of 1500 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||||
11364804
|
Cytiva
6974-2504 |
PTFE | 150/Pk. |
£443.00
Pack of 150 |
Estimated Shipment: 06-09-2024
Log in to see stock. |
||||
11320344
|
Cytiva
6993-2504 |
Depth Polypropylene (DPPP) | 1500/Pk. |
£2625.00
Pack of 1500 |
Estimated Shipment: 24-09-2024
Log in to see stock. |
||||
11340344
|
Cytiva
6994-2504 |
PES | 150/Pk. |
£447.00
Pack of 150 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||||
11350344
|
Cytiva
6995-2504 |
PES | 1500/Pk. |
£2605.00
Pack of 1500 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||||
10336484
|
Cytiva
6978-2504 |
Polypropylene | 150/Pk. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
Incorporates a two-layer polypropylene prefilter to minimize levels of ion extractables.Whatman™ GD/XP Syringe Filters are suitable for samples that require inorganic ion analysis.
Designed to prepare and enhance inorganic ion analysis of hard-to-filter samples. Recommended for analyzing ion content that would otherwise experience interference from glass-based extractables
- 25mm diameter with 0.45μm pore size
- Proprietary polypropylene prefiltration stack
- Autoclave at 121°C at 1 bar (15psi) for 20 minutes
- Nonsterile
- Extremely low protein binding filter
- High loading volume for filtration of challenging samples
- Use for trace metal analysis; particularly ion analysis using inductively coupled plasma-mass spectrometry (ICP-MS)
Spécification
Autoclavable | |
4.6 cm2 | |
250 μL (1.4 mL) | |
Female luer lock | |
Dual-layer Polypropylene: 20μm / 5μm | |
Syringe Filter | |
25 mm |
0.45 μm | |
Trace metal analysis | |
Polypropylene | |
Male luer | |
5.2 bar (75 psi) | |
>10 mL |