missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Glass Microfiber Filter Paper, 93AH Pre-Rinsed and Dried

Whatman™ Binder-Free Glass Microfiber Filters, Grade 934-AH Sheets are also used in cell harvesting, liquid scintillation, and monitoring pollution.

Brand:  Cytiva 2827-047

Additional Details : Weight : 0.01000kg

Product Code. 15883704

  • £82.65 / Pack of 100
Estimated Shipment: 07-08-2024
to see stock.
Add to basket

Description

Description

  • Smooth surface for efficient precipitate recovery
  • Nominal particle retention of 1.5μm
  • Withstands temperatures up to 500°C
  • Fast filtration speed
Specifications

Specifications

Our Whatman glass microfiber filter papers in grade 934-AH RTU have been pre-washed, dried (or ignited), cooled, desiccated and weighed, which eliminates the pre-treating steps that are otherwise required by the US EPA Laboratory Standard Method 2540 part
1.5 μm
934-AH
341 mL/min
Borosilicate Glass
3.7 sec./100mL/in.2
Filter
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers