missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Glass Microfiber Filter Paper Grade 8
Glass microfiber filter paper
£105.00 - £173.00
Specifications
Material | Glass Microfiber |
---|---|
Flow Rate | 12 s/100mL/1.56cm2 |
Thickness (Metric) | 350 μm |
Product Code | Brand | Dimensions (L x W) | Format | Grade | Quantity | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Format | Grade | Quantity | Price | Quantity & Availability | ||
11335274
|
Cytiva
10370119 |
47 mm dia. | Disc | GF 6 | 200/Pk. |
£105.00
Pack of 200 |
Estimated Shipment: 17-07-2024
Log in to see stock. |
||
11345274
|
Cytiva
10370172 |
60 x 90mm | Rectangle | GF 8 | 100/Pk. |
£147.00
Pack of 100 |
Estimated Shipment: 17-07-2024
Log in to see stock. |
||
11325274
|
Cytiva
10370105 |
90 mm dia. | Disc | GF 6 | 100/Pk. |
£173.00
Pack of 100 |
Estimated Shipment: 02-08-2024
Log in to see stock. |
||
Description
- For filtration of coarse particles and determination of PCB, DDE, DDT, furan, dioxin4
- Flow rate:12 s/100mL/1.56cm2
- Thickness: 350μm
Specifications
Glass Microfiber | |
12 s/100mL/1.56cm2 | |
350 μm |