missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Glass Microfiber Prefilter, 2μm Particle Retention Rating

Multilayer graded density filters for rapid and efficient filtration of samples with high solids content. Whatman™ Glass Microfiber Prefilters are designed with a coarse glass filter top layer (10μm) meshed with a finer layer. The multigrade glass filter traps larger particles in its pores of the coarse layer, medium-sized particles in the interface meshing, and smaller particles in the interstices of the fine layer.

Brand:  Cytiva 1842-090

Code : A0

Additional Details : Weight : 0.04000kg

 View more versions of this product

Product Code. 11335144

  • £55.95 / Pack of 20
Estimated Shipment: 07-08-2024
to see stock.
Add to basket

Description

Description

  • Can filter nearly twice as much sample volume as that of a single-density prefilter
  • Compared to an unprotected membrane, three to seven times greater sample volume can be filtered
  • Higher particulate loading capacity and faster flow rates than uniform prefilters
  • Excellent particle retention (both large and small particles)
  • 100% borosilicate glass, binder-free
  • Extends life of final filter membrane
Specifications

Specifications

1.5 s/100 ml/1.56 cm2
Disc
>2 μm
Prefilter with high loading capacity and good flow rates.
40/pack
932°F
0.029 in.
Prefilter
3.5 in.
GE’s Whatman GMF 150 prefilters are multilayer graded density filters for rapid and efficient filtration of samples with high solids content.
Borosilicate Glass
1.5 sec./100mL/1.56cm2
Grade GMF 150
Circle
500°C
750 μm
887 mL/min
90 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers