missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Grade 1 Chr Cellulose Chromatography Paper

Ensures the wicking capability and uniformity of capillary action that are important in chemical separations. Whatman™ Grade 1 Chr Cellulose Chromatography paper is a smooth surface, 0.18 mm thick paper with a linear flow rate (water) of 130 mm/30 min.

Brand:  Cytiva 3001-845

51.46 GBP valid until 2024-12-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 11380724

  • £85.60 / Pack of 100
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Ensures the wicking capability and uniformity of capillary action that are important in chemical separations. Whatman™ Grade 1 Chr Cellulose Chromatography paper is a smooth surface, 0.18 mm thick paper with a linear flow rate (water) of 130 mm/30 min.

The world standard chromatography paper: 18mm paper for general analytical separations, available in rolls, sheets or strips.
  • Pure cellulose produced entirely from the highest quality cotton linters with no additives of any kind.
  • Manufactured and tested specifically for chromatographic techniques.
  • Widely used in protein and nucleic acid blotting.
  • Good resolution for general analytical separations.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

1 Chr cellulose chromatography roll is a 0.18 mm paper for general analytical separations.
0.18 mm
General Analytical Separations, Protein and Nucleic Acid Blotting
Grade 1 Chr
High-quality Cotton Linters
10 cm
30 cm
10 x 30 cm (3.93 x 11.8 in.)
Smooth
Sheet
11.8 in.
3.93 in.
130 mm/30 min.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.