missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Grade 1 Qualitative Filter Paper

Provides medium retention and flow rate. Whatman™ Grade 1 Qualitative Filter Paper is frequently used in clarifying liquids, soil analysis and seed testing procedures.

Brand:  Cytiva 1001-734

Code : A0

Additional Details : Weight : 4.50000kg

Product Code. 11390394

  • £670.00 / Each
Estimated Shipment: 12-08-2024
to see stock.
Add to basket

Description

Description

  • Particle Retention: >11μm
  • Porosity: medium
  • Filtration speed†: ASTM™, 40 sec.; Herzberg, 150 sec.
  • Surface: smooth

Specifications

Specifications

Roll
11 μm
Medium
Medium
180 μm
470 mm
Cellulose
150 sec.
1
1 Each
470 x 1000mm
1000 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers