missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Grade 1575 Wet-Strengthened Qualitative Filter Paper: Circle
Slow filter paper with high wet strength
Brand: Cytiva 10314916
Code : A0
Additional Details : Weight : 0.34000kg
Description
- Have high wet strength due to the addition of a small quantity of chemically stable resin
- Normal qualitative applications will not introduce any significant impurities into the filtrate
- The resins do, however, contain nitrogen so these grades should not be used in Kjeldahl estimations
Specifications
Grade 1575 Qualitative Filter Paper Wet-Strengthened, circle, 200 mm | |
Cellulose | |
Approx. 700 s | |
Grade 1575 | |
100 Pieces | |
7.8 in. |
Disc | |
<2 μm | |
Slow filter paper with high wet strength. This paper has the same chemical resistance characteristics as Grade 1573. | |
Coarse | |
140 μm | |
200 mm |