missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Grade 2 Chr Cellulose Chromatography Paper

Ideal for optical or radiometric scanning and also used in protein and nucleic acid blotting

Brand:  Cytiva 3002-917

Product Code. 11348854

  • £284.00 / Pack of 100
Estimated Shipment: 22-09-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Manufactured and tested typically for chromatographic techniques; which ensures the wicking capability and uniformity of capillary action.

  • Pure cellulose produced from high quality cotton linters without any additives

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Grade 2 Chr cellulose chromatography sheets is a 0.18 mm paper for higher resolution applications.
0.18 mm
For Optical or Radiometric Scanning and Also Used in Protein and Nucleic Acid Blotting
Grade 2 Chr
Cellulose
57 cm
46 cm
46 x 57 cm (18.1 x 22.4 in.)
Smooth
Sheet
18.11 in.
22.4 in.
115 mm/30 min.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Cytiva Whatman™ Grade 2 Chr Cellulose Chromatography Paper > Type: sheet; Size: 18.11 x 22.44 in. (46 ? 57cm)

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.