Learn More
Cytiva Whatman™ Grade 44 Quantitative Filter Paper
Reduces overall ash content and the amount of time required for filtration. Whatman™ Grade 44 Quantitative Filter Paper provides faster gravimetric analysis with filter thinner material.
Brand: Cytiva 1444-070
21.12 GBP valid until 2024-12-31
Use promo code "23266" to get your promotional price.
Code : A0
Additional Details : Weight : 0.01100kg
Description
Reduces overall ash content and the amount of time required for filtration. Whatman™ Grade 44 Quantitative Filter Paper provides faster gravimetric analysis with filter thinner material.
Thin version of Grade 42 ashless paper for fine particle retention.- Accurate ash free dry mass measurements
- Fine nominal particle retention rating of 3 μm
- Filtration speed (Herzberg 995 s)
- Typical thickness of 180 μm
Specifications
56 s/100 mL/in2 | |
Disc | |
3 μm | |
995 sec. | |
Designed for gravimetric analysis and the preparation of samples for instrumental analysis. | |
Fine | |
176 μm | |
70 mm |
Grade 44 Ashless Filter Paper, Thin, 70 mm circle (100 pcs) | |
Cotton Linters | |
3 μm | |
Medium | |
Grade 44 | |
100 Pack | |
Ashless |