missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Grade 54 Quantitative Filter Paper

Supports collection of coarse and gelatinous precipitates with minimal fiber shredding, even when wet. Whatman™ Grade 54 Quantitative Filter Paper has a hard, smooth surface to sustain vacuum and suction filtration.

Brand:  Cytiva 1454-110

31.19 GBP valid until 2024-12-31
Use promo code "23266" to get your promotional price.



Code : 69

Additional Details : Weight : 0.09000kg

 View more versions of this product

Product Code. 10241891

  • £46.60 / Pack of 100
Estimated Shipment: 06-08-2024
to see stock.
Add to basket

Description

Description

Supports collection of coarse and gelatinous precipitates with minimal fiber shredding, even when wet. Whatman™ Grade 54 Quantitative Filter Paper has a hard, smooth surface to sustain vacuum and suction filtration.

  • Acid-treated for high wet-strength and chemical resistance
  • Large nominal particle retention rating of 22μm
  • Fast filtration speed (Herzberg filtration speed 39 s)
  • High purity (0.015% ash maximum)
  • Compatible with Büchner funnel or Hirsch funnel applications
Specifications

Specifications

3 s/100 mL/in2
Disc
22 μm
ASTM, 10 seconds; Herzberg, 39 seconds
Grade 54
100 Pack
Hardened Low Ash
Grade 54 Filter for Quantitative Analysis, Fast, 110 mm circle (100 pcs)
Cotton Linters
22 μm
Fast
Coarse
185 μm
110 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers