Learn More
Cytiva Whatman™ Grade 54 Quantitative Filter Paper
Supports collection of coarse and gelatinous precipitates with minimal fiber shredding, even when wet. Whatman™ Grade 54 Quantitative Filter Paper has a hard, smooth surface to sustain vacuum and suction filtration.
Brand: Cytiva 1454-240
125.60 GBP valid until 2024-12-31
Use promo code "23266" to get your promotional price.
Code : 69
Additional Details : Weight : 0.44640kg
Description
Supports collection of coarse and gelatinous precipitates with minimal fiber shredding, even when wet. Whatman™ Grade 54 Quantitative Filter Paper has a hard, smooth surface to sustain vacuum and suction filtration.
- Acid-treated for high wet-strength and chemical resistance
- Large nominal particle retention rating of 22μm
- Fast filtration speed (Herzberg filtration speed 39 s)
- High purity (0.015% ash maximum)
- Compatible with Büchner funnel or Hirsch funnel applications
Specifications
3 s/100 mL/in2 | |
Disc | |
22 μm | |
ASTM, 10 seconds; Herzberg, 39 seconds | |
Grade 54 | |
100 Pack | |
Hardened Low Ash |
Grade 54 Filter for Quantitative Analysis, Fast, 240 mm circle (100 pcs) | |
Cotton Linters | |
22 μm | |
Fast | |
Coarse | |
185 μm | |
240 mm |