missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Grade 589/2 Quantitative Filter Paper

Retains medium fine precipitates using material with virtually no ash content. Whatman™ Grade 589/2 Quantitative Filter Paper is used when medium fine precipitates are being collected and papers must be ashed to support analysis.

Brand:  Cytiva 10300120

Code : 69

Additional Details : Weight : 0.42000kg

 View more versions of this product

Product Code. 11335204

  • £149.00 / Pack of 100
Estimated Shipment: 08-08-2024
to see stock.
Add to basket

Description

Description

Retains medium fine precipitates using material with virtually no ash content. Whatman™ Grade 589/2 Quantitative Filter Paper is used when medium fine precipitates are being collected and papers must be ashed to support analysis.

Designed for gravimetric analysis

  • White Ribbon Filter for medium fine precipitates
  • Ashless
  • Medium filtration speed
  • For sand content measurement in foodstuffs
  • For flour grade determination
  • For aqueous suspension analysis

Specifications

Specifications

White
Disc
4 to 12 μm
Medium
Grade 589/2
180 μm
9.44 in.
Grade 589/2 Medium Fine Precipitate Filter, 240 mm circle (100 pcs)
Cotton Linters
70 s
Designed for gravimetric analysis and the preparation of samples for instrumental analysis.For medium fine precipitates offering medium filtration speed.Applied in a variety of routine methods in quantitative analysis, e.g., determination of the sand co
100 Pack
Ashless
240 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers