missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Grade 589/2 Quantitative Filter Paper

Retains medium fine precipitates using material with virtually no ash content. Whatman™ Grade 589/2 Quantitative Filter Paper is used when medium fine precipitates are being collected and papers must be ashed to support analysis.

Brand:  Cytiva 10300106

Code : 69

Additional Details : Weight : 0.02000kg

 View more versions of this product

Product Code. 11355194

  • £20.80 / Pack of 100
Estimated Shipment: 19-07-2024
to see stock.
Add to basket

Description

Description

Retains medium fine precipitates using material with virtually no ash content. Whatman™ Grade 589/2 Quantitative Filter Paper is used when medium fine precipitates are being collected and papers must be ashed to support analysis.

Designed for gravimetric analysis

  • White Ribbon Filter for medium fine precipitates
  • Ashless
  • Medium filtration speed
  • For sand content measurement in foodstuffs
  • For flour grade determination
  • For aqueous suspension analysis

Specifications

Specifications

White
Disc
4 to 12 μm
Medium
Grade 589/2
180 μm
50 mm
Grade 589/2 Medium Fine Precipitate Filter, 50 mm circle (100 pcs)
Cotton Linters
70 s
Designed for gravimetric analysis and the preparation of samples for instrumental analysis.For medium fine precipitates offering medium filtration speed.Applied in a variety of routine methods in quantitative analysis, e.g., determination of the sand co
100 Pack
Ashless
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers