Learn More
Cytiva Whatman™ Grade 597 Qualitative Filter Circles
Filters carbon dioxide and turbidity during beverage analysis. Whatman™ Grade 597 Qualitative Filter Circles may also be used to determine fat content in food analysis.
Brand: Cytiva 10311811
Code : 69
Additional Details : Weight : 2.26800kg
Description
Filters carbon dioxide and turbidity during beverage analysis. Whatman™ Grade 597 Qualitative Filter Circles may also be used to determine fat content in food analysis.
Cellulose filters used in food testing and for the removal of CO2 and turbidity from beverages.- Thin filter paper
- Medium-fast
- Medium to fine particle retention
Specifications
Grade 597 Qualitative Filter Paper Standard Grade, circle, 125 mm | |
Cellulose | |
4 to 7 μm | |
Medium Fast | |
Grade 597 | |
180 μm |
Disc | |
7 μm | |
Approx. 140 s | |
A standard grade filter used for a wide variety of analytical routine applications in different industries like food testing (e.g., determination of fat content) or removal of carbon dioxide and turbidity from beverages (e.g., beer analysis). | |
100 Pack | |
125 mm |