missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Grade 597 Qualitative Folded Paper Filter- Sheet
For many routine analytical applications in different industries
£265.00 - £1230.00
Specifications
Description | Grade 597 Qualitative Filter Paper Standard Grade, sheet, 580 × 580 mm |
---|---|
Format | Sheet |
Material | Cellulose |
Flow Rate | Medium Fast |
For Use With (Application) | Fast filter paper. Stated in a number of standards and methods [e.g., Aflatoxin determination in animal feed (BS 5766-7) and Mercury determination in sludge (EPA method 105)]. |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
11315244
|
Cytiva
10311897 |
100 pieces |
£265.00
Pack of 100 |
Estimated Shipment: 15-10-2024
Log in to see stock. |
|||||
11305244
|
Cytiva
10311887 |
500 Pieces |
£1230.00
Pack of 500 |
Estimated Shipment: 15-10-2024
Log in to see stock. |
|||||
Description
- Medium fast filter paper
- Medium to fine particle retention
- Filters fat content for food testing
- Removes CO2, turbidity in beverage analysis
Specifications
Grade 597 Qualitative Filter Paper Standard Grade, sheet, 580 × 580 mm | |
Cellulose | |
Fast filter paper. Stated in a number of standards and methods [e.g., Aflatoxin determination in animal feed (BS 5766-7) and Mercury determination in sludge (EPA method 105)]. | |
Medium Fine | |
580 mm | |
240 mm |
Sheet | |
Medium Fast | |
Grade 588 | |
580 x 580 mm (23 x 23 in.) | |
580 mm |