missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Grade 8 Ruled Special-Purpose Filter Paper
Hardened grade for routine analysis of extraneous matter in food, beverage and pharmaceutical laboratories
£38.45 - £42.65
Specifications
Material | Cotton Linters |
---|---|
For Use With (Application) | Qualitative analytical techniques to determine and identify materials |
Includes | 5mm green rules are resistant to aqueous, non-aqueous solution |
Type | Ruled Special Purpose Filter Paper |
Product Code | Brand | Diameter (English) Inside | Diameter (Metric) Inside | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (English) Inside | Diameter (Metric) Inside | Price | Quantity & Availability | ||||
11959337
|
Cytiva
10347008 |
2.75 in. | 7 cm |
£38.45
Pack of 100 |
Estimated Shipment: 19-07-2024
Log in to see stock. |
||||
11969337
|
Cytiva
10347009 |
3.54 in. | 9 cm |
£42.65
Pack of 100 |
In Stock
Log in to see stock. |
||||
Description
™Resistant to aqueous and non-aqueous solutions
Recovers and measures contaminants in food products™
Specifications
Cotton Linters | |
Qualitative analytical techniques to determine and identify materials | |
5mm green rules are resistant to aqueous, non-aqueous solution | |
Ruled Special Purpose Filter Paper |