missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Grade 93 Wet Strength Qualitative Filter Papers - Circles
Wet-strengthened qualitative circles
£9.35 - £223.00
Specifications
Format | Disc |
---|---|
Material | Cellulose |
Particle Retention | 10 μm |
Filtration Speed | 80 sec. |
For Use With (Application) | Intermediate in speed and retention between Grades 1 and 4. |
Product Code | Brand | Diameter (English) | Diameter (Metric) | Quantity | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (English) | Diameter (Metric) | Quantity | Price | Quantity & Availability | |||
11340534
|
Cytiva
1093-110 |
4.33 in. | 110 mm | 100 Pieces |
£9.50
Pack of 100 |
Estimated Shipment: 18-10-2024
Log in to see stock. |
|||
11939237
|
Cytiva
1093-111 |
4.33 in. | 110 mm | 50 envelopes of 25 circles each in handy dispenser box |
£107.00
Pack of 1250 |
Estimated Shipment: 20-02-2025
Log in to see stock. |
|||
11392875
|
Cytiva
1093-6212 |
5 in. | 125 mm | 40 bags of 100 circles | |||||
11302885
|
Cytiva
1093-6215 |
5.9 in. | 150 mm | 1000 Pieces (10 bags of 100 circles) |
£144.00
Pack of 1000 |
Estimated Shipment: 11-10-2024
Log in to see stock. |
|||
11979337
|
Cytiva
1093-126 |
5 in. | 125 mm | 50 envelopes of 25 circles each in handy dispenser box |
£190.00
Pack of 1250 |
Estimated Shipment: 24-02-2025
Log in to see stock. |
|||
11364884
|
Cytiva
1093-125 |
5 in. | 125 mm | 1000 Pieces |
£9.35
Pack of 100 |
Estimated Shipment: 15-10-2024
Log in to see stock. |
|||
Description
Wet-strengthened qualitative circles
- Flowrate and retention fall between those for Whatman Grades 1 and 4
- Max particle retention in liquid of 10 micron at 98% efficiency
- Not suitable for Kjeldahl estimations as stabilising resins used contain nitrogen
Specifications
Disc | |
10 μm | |
Intermediate in speed and retention between Grades 1 and 4. | |
145 μm |
Cellulose | |
80 sec. | |
Grade 93 |