missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Grade 934-AH RTU Glass Microfiber Filters, Ready to Use

Widely used for total suspended solids analysis.

Brand:  Cytiva 9907-9436

125.02 GBP valid until 2024-12-31
Use promo code "23266" to get your promotional price.



Additional Details : Weight : 0.27000kg

Product Code. 15843724

  • £147.00 / Pack of 100
Estimated Shipment: 15-08-2024
to see stock.
Add to basket

Description

Description

  • Prewashed, preweighed RTU filters eliminate pretreating steps otherwise required by Standard Method 2540D
  • Fine particle retention of 1.5μm at high flow rates
  • Able to process heavy, turbid samples

Ready to use wastewater filter
Whatman 934-AH RTU filters meet the requirements for total suspended solids analysis of water according to the latest edition of Standard Method 2540D. 934-AH RTU is used as a wastewater filter for a wide range of water monitoring applications including:

  • Monitoring rivers, lakes, and coastal waters
  • Analyzing purified discharge of wastewater treatment plants
  • Monitoring discharge water from industrial plants

RTU filters are packaged within an aluminum pan with the filter weight clearly printed on a heat-resistant label. Each pan has a unique barcode.

Specifications

Specifications

3.7 s/100 ml/in.2
Our Whatman glass microfiber filter papers in grade 934-AH RTU have been pre-washed, dried (or ignited), cooled, desiccated and weighed, which eliminates the pre-treating steps that are otherwise required by the US EPA Laboratory Standard Method 2540 part
Borosilicate Glass Microfiber
934-AH RTU
Filter
47 mm
64 g/m2
Glass Microfiber
1.5 μm
550°C
341 mL/min
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers