missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ GV 100 Series Glass Vacuum Filtration Manifolds
GV 100 Series Glass Vacuum Filtration Manifolds are chemically resistant to most aqueous and organic solutions, as well as acids and caustic solutions. They are autoclavable, can be sterilized in dry heat to 180°C, and are usable up to 200°C. Available with various membrane filters.
£1250.00 - £1300.00
Specifications
Autoclavable | Autoclavable |
---|---|
Connectors | Rubber Stopper Connection |
Disposable | Reusable |
For Use With (Equipment) | GV 100 Replacement Parts |
Material (Membrane) | PTFE |
Product Code | Brand | Product Line | Filter Type | For Use With (Application) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Product Line | Filter Type | For Use With (Application) | Price | Quantity & Availability | |||
11379274
|
Cytiva
10443000 |
GV 100/0 | Glass Frit Filter | Vacuum Filtration (Aqueous and Organic Solvents) |
£1250.00
Each |
Estimated Shipment: 17-07-2024
Log in to see stock. |
|||
11394944
|
Cytiva
10443100 |
GV 100/1 | Stainless Steel Screen Filter (Sieve) | Vacuum Filtration (Proteinaceous Samples) |
£1300.00
Each |
Estimated Shipment: 17-07-2024
Log in to see stock. |
|||
Description
- Material: Borosilicate Glass (Upper and Lower Parts), Glass D2 (Frit), PTFE/Stainless Steel (Sieve), PTFE/Silicone (Seals), Aluminum/Stainless Steel (Clamps)
- Funnel Volume: 500 mL
- Filter Format: 100 mm
- Filter Surface Area: 70 cm2
- Diameter (Prefilter): 80 mm
- Diameter (Filter): 90 mm
- Height: 225 mm
Specifications
Autoclavable | |
Reusable | |
PTFE | |
Non-sterile | |
Borosilicate Glass | |
200°C | |
500 mL | |
225 mm | |
90 mm |
Rubber Stopper Connection | |
GV 100 Replacement Parts | |
500 mL | |
70 cm2 | |
1 Ea. | |
GV 100 Series Glass Vacuum Filtration Manifold | |
8.9 in. | |
80 mm (Prefilter) | |
100 mm (Filter Format) |