missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ GV 100 Series Glass Vacuum Filtration Manifolds, Replacement Parts
Replacement parts for Whatman™ GV 100 Series Vacuum Filtration Manifolds, includes funnels, lower base supports, frits/sieves, centering rings, and clamps.
Brand: Cytiva 10443002
240.40 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- Description: Replacement Part for GV 100 Series Glass Vacuum Filtration Manifolds
- For Use With (Application): Vacuum Filtration
Specifications
Hose coupling connection | |
Manifold Model GV 100/0 and GV 100/1 | |
70 cm2 | |
Borosilicate glass | |
1 Ea. | |
500 mL (Funnel) | |
90 mm |
Replacement Part for GV 100 Series Glass Vacuum Filtration Manifolds | |
Borosilicate Glass | |
Vacuum Filtration | |
1 Ea. | |
Lower Base Support | |
225 mm |