Learn More
Cytiva Whatman™ HEPA-Vent Filter
Strengthened glass filter media by dual lamination with a tough polyester monofilament. Whatman™ HEPA-Vent Filters are ideal for air and gas filtration applications where high retention, dirt-holding capacity and flow rates are required.
Brand: Cytiva 6723-5000
108.83 GBP valid until 2024-08-31
Use promo code "21743" to get your promotional price.
Code : 75
Additional Details : Weight : 0.16200kg
Description
Strengthened glass filter media by dual lamination with a tough polyester monofilament. Whatman™ HEPA-Vent Filters are ideal for air and gas filtration applications where high retention, dirt-holding capacity and flow rates are required.
- Laminated hydrophobically treated glass microfiber
- Preventing bacterial, algal or fungal contamination in fermentors or incubators
- Retains 99.97% of all particles ≥0.3μm in air
- Autoclavable
- Bidirectional flow
- Filter area: 16cm2
- Depth filter design allows for high loading capacity
- Tissue culture applications
- Heat-fused sealing
Specifications
Autoclavable | |
Glass Fiber | |
Polypropylene (PP) | |
1/4 to 3/8 in. stepped barb | |
1/4 to 3/8 in. stepped barb | |
Vent Filter | |
50 mm |
HEPA-VENT 50 mm Disc, inlet 1/4 to 3/8 in. stepped barb, outlet 1/4 to 3/8 in. stepped barb (10 pcs) | |
16 cm2 | |
1/4 to 3/8 in SB | |
4.1 bar - Capsule (60 psi) | |
10 Pieces | |
50 mm |