missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ High Performance Cellulose Extraction Thimbles
Manufactured from high-quality alpha cellulose cotton linter for high-performance use in automated Soxhlet Extractor Systems. For use in air and waste gas analysis.
Brand: Cytiva 2810-902
This item is not returnable.
View return policy
Description
- Used in a wide variety of solid-liquid extraction studies, including lipid and pesticide analyses in food and soil samples
- Wall thickness of standard thimbles is 1-1.5 mm to support application needs
- Excellent mechanical strength and retention
- Double wall thickness for added rigidity
- Suitable for temperatures up to 120°C (248°F)
Specifications
25/Pk. | |
Cellulose | |
Solid-Liquid Extraction Studies | |
200 mm | |
120°C |
90 mm | |
2 mm | |
Automated Soxhlet Extractor Systems | |
248°F | |
Thimble |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Cytiva Whatman™ High Performance Cellulose Extraction Thimbles > 90 mm
Spot an opportunity for improvement?Share a Content Correction