missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Mini-UniPrep Syringeless Filters with RC Membranes
Processes sample loads in one-third the time. Whatman™ Mini-UniPrep™ Syringeless Filters with RC Membranes provide a faster and easier way to remove particulates from samples being prepared for HPLC and UHPLC analysis. Regemnerated Cellulose (RC) membranes are made of pure cellulose, without any wetting agents
£221.88 - £2040.00
Specifications
Material | Regenerated Cellulose |
---|---|
Type | Syringeless Filter |
Volume (Metric) | 0.4 mL (Chamber) |
Product Code | Brand | Pore Size | Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Quantity | Price | Quantity & Availability | ||||
11305124
|
Cytiva
UN203NPURC |
0.45 μm | 100/Pk. |
£261.00
Pack of 100 |
Estimated Shipment: 07-08-2024
Log in to see stock. |
||||
11308754
|
Cytiva
UN203NPERC |
0.2 μm | 100/Pk. |
£221.88
Pack of 100 |
Estimated Shipment: 07-08-2024
Log in to see stock. |
||||
11315124
|
Cytiva
UN503NPURC |
0.45 μm | 1000/Pk. |
£2040.00
Pack of 1000 |
Estimated Shipment: 23-09-2024
Log in to see stock. |
||||
11395114
|
Cytiva
UN503NPERC |
0.2 μm | 1000/Pk. |
£1970.00
Pack of 1000 |
Estimated Shipment: 07-08-2024
Log in to see stock. |
||||
Description
Mini-UniPrep Syringelss Filters feature:
- 4mL chamber with plunger
- Dimension: equivalent in size to 12 x 32mm vials
- Preattached polypropylene cap with septum
- Integral filtration membrane
- Maximum operating temperature: 50°C
- Spontaneously wetting, very good wet strength
- Extremely chemical-resistant; suitable for aqueous and organic solvents
- Hydrophilic
- Mechanically stable
- Usable up to 180°C
Specifications
Regenerated Cellulose | |
Syringeless Filter | |
0.4 mL (Chamber) |