missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Mixed Cellulose Ester Membranes
Click to view available options
Diameter (Metric):
37 mm
47 mm
50 mm
Pore Size:
0.6 μm
0.8 μm
3 μm
Material (Membrane):
MCE
Waterflow Rate:
1.2 s/100mL/12.5cm2
2.8 sec./100mL/12.5cm2
4.8 sec./100mL/12.5cm2
Unit Size:
Pack of 100
Description
Offers a high degree of internal surface area for greater adsorption of product.
- Excellent contrast for easier particle detection.
- Grids are nontoxic and do not inhibit bacterial growth, ensuring sample integrity.
- Black plain and black gridded membranes have a mix of cellulose nitrate and cellulose acetate.
- Higher dirt loading capacity.
- Biologically inert with good thermal stability.
- No surfactants to contaminate samples.
- Uniform microporous structure of membrane gives high flow rates.
- Special nontoxic ink used is completely free from bacterial growth inhibitors
- Manufactured under strictly controlled cleanroom conditions
Specifications
Specifications
| Autoclavable | Autoclavable |
| Material (Membrane) | MCE |
| Pore Size | 0.6 μm |
| Sterility | Non-sterile |
| Grid Color | Plain |
| Includes | Interleaving paper |
| Protein Binding Capacity | Medium |
| Quantity | 100 Pack |
| Size (Metric) Grid | 3.1mm |
| Temperature (English) Operating | 266°F |
| Show More |
Safety and Handling
Signal Word
- ||Warning
- Flammable solid Category 1
- Flammable solid Category 2
- H228-Flammable solid.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- MIXTURE LIST-Contains : nitrocellulose
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction