missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Mixed Cellulose Ester Membranes: ME24
Recommended for the majority of routine applications
£139.00 - £143.00
Specifications
Autoclavable | Autoclavable |
---|---|
Material | Mixed Cellulose Ester |
Material (Membrane) | ME 24 |
Pore Size | 0.2 μm |
Sterility | Sterile |
Product Code | Brand | Diameter (Metric) | Surface Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Surface Type | Price | Quantity & Availability | ||||
11355374
|
Cytiva
10406972 |
5 cm | Grid |
£143.00
Pack of 100 |
Estimated Shipment: 07-08-2024
Log in to see stock. |
||||
11345374
|
Cytiva
10406970 |
4.7 cm | Grid |
£141.00
Pack of 100 |
Estimated Shipment: 07-08-2024
Log in to see stock. |
||||
11315324
|
Cytiva
10401770 |
47 mm | Plain |
£139.00
Pack of 100 |
Estimated Shipment: 07-08-2024
Log in to see stock. |
||||
Description
- Gridded surface (3.1mm intervals) make filters ideal for colony counting after incubation
- Special nontoxic ink used is completely free from bacterial growth inhibitors
- Manufactured under strictly controlled cleanroom conditions
- Pore size: 0.2μm
Specifications
Autoclavable | |
ME 24 | |
Sterile | |
Medium | |
130°C |
Mixed Cellulose Ester | |
0.2 μm | |
ME 24 | |
266°F | |
Membrane |