missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Non-sterile ME 25 Mixed Cellulose Ester Membranes
Click to view available options
Diameter (Metric):
47 mm
50 mm
Grid Color:
Black
Green/Black
N/A
White
Size (Metric) Grid:
3.1mm
5mm
Unit Size:
Pack of 100
Description
Offers a larger adsorption of product with a high degree of internal surface area. Whatman™ Non-sterile ME25 Mixed Cellulose Membranes are available plain for automatic colony counting applications, as well as gridded to assist in manual counting procedures.
Composed of cellulose acetate and cellulose nitrate characterized by a smooth and uniform surface. Color contrast provided by the filter surface facilitates particle detection and minimizes eye fatigue.
- Surface (3.1 mm intervals) make filters ideal for colony counting after incubation
- Special nontoxic ink used is completely free from bacterial growth inhibitors
- Manufactured under strictly controlled cleanroom conditions
- Pore size: 0.45 μm
Specifications
Specifications
| Autoclavable | Autoclavable |
| Color | White |
| Material (Membrane) | MCE |
| Pore Size | 0.45 μm |
| Sterility | Non-sterile |
| Grid Color | Black |
| Protein Binding Capacity | Medium |
| Quantity | 100 Pack |
| Size (Metric) Grid | 5mm |
| Surface Type | Grid |
| Show More |
Safety and Handling
Product Identifier
- ME25/20, 0.45µm 47mm
- Warning
- Flammable solid Category 2
- H228-Flammable solid.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- MIXTURE LIST-Contains : nitrocellulose
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction