missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Nuclepore Hydrophilic Membrane
Click to view available options
Pore Size:
1 μm
2 μm
3 μm
8 μm
10 μm
12 μm
Diameter (Metric):
13 mm
19 mm
25 mm
47 mm
90 mm
293 mm
Unit Size:
Pack of 100
Pack of 25
Description
- Track-etched for highly defined pore size and high pore density
- Treated with PVP to make it hydrophilic
- Low extractables minimizing filtration sample contamination risk
- High chemical resistance
- Good thermal stability
- Low, consistent ash
- Low tare weights
- Smooth, flat membrane surface for high particle visibility
Applications:
- Bioassays
- Cell biology
- Environmental analysis
- Microscopy
- Cytology
- Parasitology
- Certain air and oceanography analyses
Specifications
Specifications
| Material | Polycarbonate |
| Pore Size | 8 μm |
| For Use With (Application) | Bioassays, Cell biology, Environmental analysis, Microscopy, Cytology, Parasitology, Certain air and oceanography analyses |
| Quantity | 100 Pk. |
| Type | Nuclepore hydrophilic membrane |
| Diameter (Metric) | 25 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction