missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Nuclepore Hydrophilic Membrane

Product Code. 16615685
Click to view available options
Pore Size:
1 μm
2 μm
3 μm
8 μm
10 μm
12 μm
Diameter (Metric):
13 mm
19 mm
25 mm
47 mm
90 mm
293 mm
Unit Size:
Pack of 100
Pack of 25
This item is not returnable. View return policy

Product Code. 16615685

Brand: Cytiva 10418718

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Nuclepore track-etched hydrophilic membranes with highly defined pore size cutoff in sub-micron range

  • Track-etched for highly defined pore size and high pore density
  • Treated with PVP to make it hydrophilic
  • Low extractables minimizing filtration sample contamination risk
  • High chemical resistance
  • Good thermal stability
  • Low, consistent ash
  • Low tare weights
  • Smooth, flat membrane surface for high particle visibility

Applications:

  • Bioassays
  • Cell biology
  • Environmental analysis
  • Microscopy
  • Cytology
  • Parasitology
  • Certain air and oceanography analyses
TRUSTED_SUSTAINABILITY

Specifications

Material Polycarbonate
Pore Size 1 μm
For Use With (Application) Bioassays, Cell biology, Environmental analysis, Microscopy, Cytology, Parasitology, Certain air and oceanography analyses
Quantity 25 Pk.
Type Nuclepore hydrophilic membrane
Diameter (Metric) 90 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.