missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Nuclepore™ Hydrophilic Membrane
Click to view available options
Pore Size:
0.2 μm
0.4 μm
0.6 μm
0.8 μm
5 μm
8 μm
Diameter (Metric):
13 mm
19 mm
25 mm
37 mm
47 mm
50 mm
142 mm
Unit Size:
Pack of 100
Pack of 25
Description
- Track-etched for highly defined pore size and high pore density
- Treatment with polyvinylpyrrolidone (PVP) renders filters hydrophilic
- Low extractables minimize filtration sample contamination risk
- High chemical resistance and good thermal stability for a wide range of sample types
- Low, consistent ash and low tare weights
- Smooth flat membrane surface for high particle visibility
Specifications
Specifications
| Pore Size | 0.4 μm |
| For Use With (Application) | Bioassays, Cell Biology and Environment Analysis |
| Hydrophobicity | Hydrophilic |
| Membrane Type | Polycarbonate Film Track-Etched (PFTE) |
| No. per Pack | 100/Pk. |
| Shape | Circle |
| Type | Track Etched Hydrophilic Membrane Filters |
| Diameter (Metric) | 19 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction