missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Nuclepore™ Hydrophilic Membrane
A highly defined pore size cutoff in the sub-micron range enables particle deformity measurements, and the capture of extremely small particles
Brand: Cytiva 10417312
124.71 GBP valid until 2024-12-31
Use promo code "21631" to get your promotional price.
This item is not returnable.
View return policy
Description
- Track-etched for highly defined pore size and high pore density
- Treatment with polyvinylpyrrolidone (PVP) renders filters hydrophilic
- Low extractables minimize filtration sample contamination risk
- High chemical resistance and good thermal stability for a wide range of sample types
- Low, consistent ash and low tare weights
- Smooth flat membrane surface for high particle visibility
Specifications
Circles | |
Bioassays, Cell Biology and Environment Analysis | |
Polycarbonate Film Track-Etched (PFTE) | |
Track Etched Hydrophilic Membrane Filters |
0.8 μm | |
Hydrophilic | |
100/Pk. | |
47 mm |