missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Nuclepore™ Hydrophilic Membrane

Product Code. 16391416
Click to view available options
Pore Size:
0.2 μm
0.4 μm
0.6 μm
0.8 μm
5 μm
8 μm
Diameter (Metric):
13 mm
19 mm
25 mm
37 mm
47 mm
50 mm
142 mm
Unit Size:
Pack of 100
Pack of 25
This item is not returnable. View return policy

Product Code. 16391416

Brand: Cytiva 10417414

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

A highly defined pore size cutoff in the sub-micron range enables particle deformity measurements, and the capture of extremely small particles

  • Track-etched for highly defined pore size and high pore density
  • Treatment with polyvinylpyrrolidone (PVP) renders filters hydrophilic
  • Low extractables minimize filtration sample contamination risk
  • High chemical resistance and good thermal stability for a wide range of sample types
  • Low, consistent ash and low tare weights
  • Smooth flat membrane surface for high particle visibility
TRUSTED_SUSTAINABILITY

Specifications

Pore Size 5 μm
For Use With (Application) Bioassays, Cell Biology and Environment Analysis
Hydrophobicity Hydrophilic
Membrane Type Polycarbonate Film Track-Etched (PFTE)
No. per Pack 100/Pk.
Shape Circle
Type Track Etched Hydrophilic Membrane Filters
Diameter (Metric) 50 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.