missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Nylon Membrane

For filtering aqueous solutions and most organic solvents

Brand:  Cytiva 7410-004

163.63 GBP valid until 2024-12-31
Use promo code "23266" to get your promotional price.



Code : A0

Additional Details : Weight : 0.11000kg

Product Code. 11365084

  • £195.00 / Pack of 100
Estimated Shipment: 31-07-2024
to see stock.
Add to basket

Description

Description

  • Hydrophilic
  • Flexible, durable and tear resistant
  • Can be autoclaved at 135°C

Specifications

Specifications

Disc
1 μm
47 mm
Nylon
1.8 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers