missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ PFTE Membrane Filters, TE 37
Chemically stable and inert filters that are suitable for use with aggressive organic solvents, strong acids, and alkalis
£1915.00 - £19741.00
Specifications
Description | Membrane Type: TE 37 |
---|---|
Material | PTFE |
Pore Size | 1 μm |
Flow Rate | 5.4 s/100 mL/12.5 cm2 |
Hydrophobicity | Hydrophobic |
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
15601067
|
Cytiva
10411392 |
210 x 297 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15611067
|
Cytiva
10411393 |
300 x 600 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Features polypropylene support material for improved strength and handling
- Can withstand aggressive solvents, liquids, and gases that damage other membranes
- Temperature resistant up to 120°C
Specifications
Membrane Type: TE 37 | |
1 μm | |
Hydrophobic | |
PFTE Membrane Filter |
PTFE | |
5.4 s/100 mL/12.5 cm2 | |
100°C |