missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ pH Indicator Papers, CF Strips
Provides an extremely clear and accurate visual pH value using four different segments of dye-impregnated indicator papers. Whatman™ pH Indicator Papers, CF Strips use dyes that are chemically bonded to the paper and cannot be leached into solution.
Brand: Cytiva 2614-991
18.63 GBP valid until 2024-10-31
Use promo code "21744" to get your promotional price.
This item is not returnable.
View return policy
Description
Provides an extremely clear and accurate visual pH value using four different segments of dye-impregnated indicator papers. Whatman™ pH Indicator Papers, CF Strips use dyes that are chemically bonded to the paper and cannot be leached into solution.
- Plastic supports that retain stiffness in liquids
- Paper segments on each strip have chemically bonded dyes; can't leach into solution
- Complementary indicator charts provide clear comparison
- Full-range strips (0 to 14) graduated in 1pH units; wide-range strips (4.5 to 10pH) in 0.5pH units
- Packs of 100; each strip is approximately 0.25 × 3 in. (6 × 80mm)
Specifications
4.5 to 10 | |
0.5 pH | |
100 Pack | |
80 x 6 mm | |
6 mm |
Strip | |
Plastic supports, paper segments on each strip, complementary indicator charts | |
pH Test Strip, Color Bonded | |
80 mm |