missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ PM 2.5 Air Monitoring Filters

Low-chemical-background filters permit sensitive, interference-free determinations

Brand:  Cytiva 7592-104

Additional Details : Weight : 0.09000kg

Product Code. 11309084

  • £443.00 / Pack of 50
Estimated Shipment: 19-07-2024
to see stock.
Add to basket

Description

Description

Low-chemical-background filters permit sensitive, interference-free determinations

  • For U.S. EPA PM 2.5 ambient air monitoring
  • With high-purity, thin PTFE membranes
  • Chemical-resistant, sequentially numbered polypropylene support rings
  • Low tare mass provides for accurate gravimetric determinations
  • Thermally stable design
  • Filter thickness: 40μm
  • Pore size: 2μm
  • Manufactured under cleanroom conditions without any glues or adhesives
  • Individually numbered for easy sample tracking

Order Info

Each box of 50 filters is sequentially labeled for easy control.

Specifications

Specifications

PTFE
40 μm
4.62 cm
2 μm
1.81 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers