missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Polycap™ Disposable Capsules, 36 TF
Manufactured with rugged PTFE membrane and polypropylene housing. Whatman™ Polycap™ Disposable Capsules, 36 TF filters organic and aggressive solutions, air and gas.
£83.10 - £416.00
Specifications
Autoclavable | Autoclavable |
---|---|
Material (Membrane) | PTFE |
Filtration Area | 500 cm2 |
For Use With (Application) | Filtration of organic solutions, aggressive solutions, air and gas; also can be used as vent. |
Housing Material | Polypropylene (PP) |
Product Code | Brand | Pore Size | Inlet Style | Outlet Style | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Inlet Style | Outlet Style | Price | Quantity & Availability | |||
11349174
|
Cytiva
6711-3602 |
0.2 μm | Male National Pipe Thread | Stepped barb for 6 to 10mm (1/4 to 3/8 in.) tubing |
£85.50
Each |
Estimated Shipment: 17-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
11319174
|
Cytiva
6711-3601 |
0.1 μm | Male National Pipe Thread | Stepped barb for 6 to 10mm (1/4 to 3/8 in.) tubing |
£99.70
Each |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
11389174
|
Cytiva
6711-3604 |
0.45 μm | Male National Pipe Thread | Stepped barb for 6 to 10mm (1/4 to 3/8 in.) tubing |
£83.10
Each |
Estimated Shipment: 17-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
11320824
|
Cytiva
6700-3602 |
0.2 μm | Stepped barb for 6 to 10mm (1/4 to 3/8 in.) tubing | Stepped barb for 6 to 10mm (1/4 to 3/8 in.) tubing |
£95.40
Each |
Estimated Shipment: 05-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
11330824
|
Cytiva
6700-3610 |
1 μm | Stepped barb for 6 to 10mm (1/4 to 3/8 in.) tubing | Stepped barb for 6 to 10mm (1/4 to 3/8 in.) tubing |
£88.20
Each |
Estimated Shipment: 15-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
11399174
|
Cytiva
2603T |
1 μm | Female National Pipe Thread | Female National Pipe Thread |
£381.00
Pack of 5 |
Estimated Shipment: 17-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
11369174
|
Cytiva
2602S |
0.45 μm | Stepped barb for 6 to 9mm (1 to 1½ in.) tubing | Stepped barb for 6 to 9mm (1 to 1½ in.) tubing |
£381.00
Pack of 5 |
Estimated Shipment: 16-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
11329174
|
Cytiva
2601T |
0.2 μm | Female National Pipe Thread | Female National Pipe Thread |
£416.00
Pack of 5 |
Estimated Shipment: 17-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
11359174
|
Cytiva
2601 |
0.2 μm | Stepped barb for 6 to 9mm (¼ to ⅜ in.) tubing | Stepped barb for 6 to 9mm (¼ to ⅜ in.) tubing |
£238.00
Pack of 5 |
Estimated Shipment: 04-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
11309184
|
Cytiva
2603 |
1 μm | Stepped barb for 6 to 9mm (¼ to ⅜ in.) tubing | Stepped barb for 6 to 9mm (¼ to ⅜ in.) tubing |
£238.00
Pack of 5 |
Estimated Shipment: 16-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Description
- Integrity testable
- Bidirectional flow: certain applications may require orientation
- Filter Media: Hydrophobic PTFE membrane
Applications:
Filtration of organic solutions, aggressive solutions, air and gas; also can be used as vent.
Specifications
Autoclavable | |
500 cm2 | |
Polypropylene (PP) |
PTFE | |
Filtration of organic solutions, aggressive solutions, air and gas; also can be used as vent. |